Beli pneumatic oil pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAMOA Pump Oil Piston Pneumatic (Pompa Oli)Deskripsi:Double acting air operated low pressure pumps for transferring lubricants. Pumps include height adjustable 2" BSP (M) bung adaptor for tank or drum bung mounting. Built in port for optional pressure relief valve (PN 609 007).atribut:
- Application: Universal Stub Pump
- Air Pressure Operating Range (bar): 1.5 - 10
- TEKIRO Hand Drum Pump (Pompa Oli Manual)Deskripsi:BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 18
- Dimension 7 (mm): 1500
- KRISBOW Pompa Oli Pneumatikatribut:
- Compression Ratio: 5 : 1
- Air Inlet Connection Ø (inch): 1/4 Quick Plug
- Oil Outlet Connection Ø (inch): 1/2 Quick Plug
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 30-40
- Suittable for (kg): 220 trade Drum
- Air Consumption (L/m): 330
- Dimensions (LxØ) (mm): 1200x100
- Relative Capacity (L/m): 14
- Suction Tube Length (mm): 940
- Ø Suction Tube (mm): 42
- SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)Deskripsi:Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
- YAMADA Suction Tube for Drum Pumpatribut:
- Discharge Port: Rc3/4
- Hose Inner Diameter (mm): 19
- Maximum Discharge (ml/minute): 52
- Maximum Pump Rate (L/minute): 29
- Pump Ratio: 1x1
- DAYTON Drill-Driven Utility PumpDeskripsi:Drill-driven pumps transfer low volumes of compatible liquids. Power drills connect to and operate the pump.atribut:
- UNSPSC: 40151511
- Overall Height (inch): 2.9
- Overall Length (inch): 3.6
- Overall Width (inch): 4.4
- SAMOA Pump Oil Pneumatic 2-3:1 Ratio (Pompa Oli / Pompa Drum)Deskripsi:Lubricant dispensing and transfer require more than a bare pump. SAMOA offers a range of pump packages and installation kits that include all the accessories needed to efficiently dispense or transfer lubricants. Packages and kits can be used with 205 litre oil drums, 1.000 l IBCs and tanks. They provide an easy solution to common applications.atribut:
- Compatible Fluids: Oil, Transmission fluid
- Pump Type: Pneumatic Piston Pumps
- SAMOA Angled Steel Delivery Spout Outlet for Drum PumpDeskripsi:Angled steel delivery spout. Fits directly to the pump outlet.atribut:
- Compatible Fluids: Oil
- Target Product Type: Hand-held Equipment Accessories
- KRISBOW Kit Pompa Oli Pneumatik 5:1atribut:
- Compression Ratio: 5 : 1
- Maximum Working Pressure (bar): 8
- Air Consumption (L/m): 940
- Suction Tube Diameter (mm): 42
- Oil Flow Rate (L/m): 15
- Dimensions (LxWxH) (mm): 950x770x1250
- Inlet Connection (inch): 1/4
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- SAMOA Oil Pumpatribut:
- Height (mm): 1175
- Operating Pressure Range (MPa): 0.15 to 1.0 (air)
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- FINISH THOMPSON Drum Pump Fitting, Adapter & HardwareDeskripsi:Bung adapters are connectors that allow drum pumps to mount securely to the opening of a container. They thread into the coarse threading typically found on container openings to provide standard threads for attaching a drum pump or drum pump tube. Also called a barrel bung adapter or drum adapter fitting, these adapters are commonly required to make a connection between a pump and a container.atribut:
- Adapter Connection Type: MNPT
- Bung Connection Dia. (inch): 2
- For Container Type: Drum
- for Container Size (gal): 15; 30; 55
- Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum)Deskripsi:Acid, base, and solvent pneumatic drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- Power Source: Air
- SAMOA Pneumatic Piston Oil Pump Pumpmaster 45 PM45-10:1Deskripsi:PM45 series air operated piston pumps. Double acting air operated moderate pressure pump for very large oil systems or when a low air pressure or cold temperatures would limit pump performance. Built in port for optional pressure relief valve (PN 609 007). Flange mounted pumps. Pump 536 010 can also use bung adaptor (PN 360 006) for bung mounting. Maximum air consumption with 5 bar (72 psi) air inlet pressure and 80 cpm. Maximum noise level measured at 1 m (3.3') from the pump, 7 bar (102 psi) air pressure and free delivery.atribut:
- Air Consumption (nl/minute): 850
- Air Motor Effective Diameter (mm): 115
- Air Motor Stroke (mm): 100
- Air Pressure Operating Range (bar): 1.5 - 12
- Air inlet (inch): 1/2 BSP (F)
- Compatible Fluids: Oil, Transmission fluid
- Cycles Per Minute (Aprox.): 80
- Delivery (L/minute): 15
- Delivery Per Cycle (L): 15
- Fluid Inlet (inch): 1 1/2 BSP (F)
- Fluid Inlet Type: Ball check
- Fluid Outlet (inch): 3/4 BSP (F)
- Fluids: Oil
- Maximum Free Flow Delivery (L/minute): 65
- Maximum Outlet Pressure (bar): 12
- Pressure Ratio: 10:1
- Pump Tube Material: Carbon steel
- Sound Level (dB): 80
- Wetted Materials: Cast iron, Hard chromed steel, Steel, Polyurethane, NBR
- Lincoln Pneumatic Drum Pump (Pompa Drum)atribut:
- Explosion Proof: No
- For Container Type: Drum
- Power Source: Air
- Pump Connection Type: FNPT
Daftar Harga pneumatic oil pump Terbaru October 2026
| DAYTON Pneumatic Drum Pump (Pompa Drum) | Rp7.899.900 |
| SAMOA Pump Oil Piston Pneumatic (Pompa Oli) | Rp9.999.900 |
| TEKIRO Hand Drum Pump (Pompa Oli Manual) | Rp1.699.900 |
| JTC Oil Pump & Dispenser Pneumatic Liquid (Pompa Oli) | Rp6.999.900 |
| KRISBOW Pompa Oli Pneumatik | Rp8.699.900 |
| SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk) | Rp11.999.900 |
| YAMADA Suction Tube for Drum Pump | Rp9.999.900 |
| DAYTON Drill-Driven Utility Pump | Rp479.900 |
| SAMOA Pump Oil Pneumatic 2-3:1 Ratio (Pompa Oli / Pompa Drum) | Rp12.999.900 |
| SAMOA Angled Steel Delivery Spout Outlet for Drum Pump | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/kvP109553751-1.jpg)
/9sP107956352-1.jpg)
/5uP105678210-2.jpg)
/P101537436-1.jpg)

/b2P107956398-2.jpg)


/oiP112259882-1.jpg)


/1fP105716051-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SAMOA%20Oil%20Pump/1uP111469066-1.jpg)
/6oP102027240-3.jpg)
/3tP104712137-2.jpg)

/3aP105703118-1.jpg)
/fuP109558570-1.jpg)

/khP109566737-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)